Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Line Repair, 800-231

  • Mfr # 800-231

  • Zoro # G7799733


product price: $11.65
/ea

Key Features

Material
Steel
Connection Type
Male
Overall Length
4 in
Includes
(1) Threaded Fitting; O Rings
Features
90 Degree End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-231
Zoro #
G7799733
UPC #
19495026235
Country of Origin
Unknown

Dimensions

Overall Length
4 in

Details

Item
Fuel Line Repair Kit
Material
Steel
Connection Type
Male
Includes
(1) Threaded Fitting; O Rings
Features
90 Degree End
Number of Pieces in Set
1

Description

Fuel Line Repair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.