
Fuel Tank Strap, 578-073
Mfr # 578-073
Zoro # G7628580
product price: $30.79
/eaKey Features
Width
3.94 in; 3.94 in
Vehicle Fit
Acura Integra 1993-90, Honda Civic 1991-88, Honda CRX 1991-88
Material
Steel
Length
30 in; 39-1/2 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
578-073
Zoro #
G7628580
UPC #
19495259794
Country of Origin
Taiwan, Province of China
Dimensions
Width
3.94 in; 3.94 in
Length
30 in; 39-1/2 in
Details
Vehicle Fit
Acura Integra 1993-90, Honda Civic 1991-88, Honda CRX 1991-88
Item
Fuel Tank Strap
Material
Steel
Color
Silver
Description
Dorman's Fuel Tank Straps are durably constructed to withstand exposure to daily and severe road and weather conditions. They are recommended for replacement when replacing the fuel tank. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.