Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fuel Tank Strap, 578-197

  • Mfr # 578-197

  • Zoro # G7635912


product price: $48.69
/ea

Key Features

Color
Silver
Width
2 in; 2 in
Vehicle Fit
Dodge Neon 2005-00, Plymouth Neon 2001-00
Material
Steel
Length
26.13 in; 27.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
578-197
Zoro #
G7635912
UPC #
019495361831
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 in; 2 in
Length
26.13 in; 27.19 in

Details

Color
Silver
Item
Fuel Tank Strap
Vehicle Fit
Dodge Neon 2005-00, Plymouth Neon 2001-00
Material
Steel

Description

Dorman's Fuel Tank Straps are durably constructed to withstand exposure to daily and severe road and weather conditions. They are recommended for replacement when replacing the fuel tank. At Dorman, we use the Advanced Product Quality Planning (APQP) framework of procedures and techniques when developing products. This automotive industry standard is also used by Original Equipment Manufacturers and their parts suppliers.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.