Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FUSE LINK

  • Mfr # 85623

  • Zoro # G712441655


product price: $8.39
/ea

Key Features

Wire Type
Fusible Link Wire Carded
Length
10.313 in
Color
Black and Blue
Fuse Type
Fusible Link
Max. Wire Size
14 GA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
85623
Zoro #
G712441655
UPC #
37495856232
Country of Origin
Unknown

Dimensions

Length
10.313 in
Max. Wire Size
14 GA

Details

Wire Type
Fusible Link Wire Carded
Color
Black and Blue
Fuse Type
Fusible Link
Item
Fusible Link
Max. Voltage
12 V

Description

Versatile solution - this fuse holder is suitable for a variety of electrical accessory installations;Quality materials - this fuse holder is made of durable plastic and features corrosion-resistant contacts for reliable service;Easy to install - no special tools required to install this fuse holder in a variety of locations;Professional appearance - part is designed for a clean, professional look when installed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.