Zoro Homepage

Gearshift Cable

  • Mfr # 905-611

  • Zoro # G712447008


product price: $69.55
/ea

Key Features

Cable Material
Steel
Cable Diameter
0.21 in
End 1 Type
Eyelet
Jacket Material
Plastic
Includes
1 Shifter Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
905-611
Zoro #
G712447008
UPC #
885484548299
Country of Origin
Unknown

Dimensions

Cable Diameter
0.21 in
Length
62 in

Details

Cable Material
Steel
End 1 Type
Eyelet
Jacket Material
Plastic
Includes
1 Shifter Cable
Item
1 Shifter Cable

Description

Direct replacement - this automatic transmission shifter cable matches the fit and function of the original equipment part;Durable materials - this shifter cable is manufactured from quality materials for durability;Cost-effective solution - offers original equipment quality at competitive price;Quality tested - this part has undergone extensive testing to ensure a quality fit and reliable performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.