
Glow Plug Module, 904-141
Mfr # 904-141
Zoro # G8174617
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Height
1 in
Width
4-3/4 in
Application
Chevrolet 2005-04, GMC 2005-04, Workhorse 2005, Workhorse Custom Chassis 2005
Length
3-1/4 in
Terminal Type
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
904-141
Zoro #
G8174617
UPC #
19495765356
Country of Origin
Unknown
Dimensions
Height
1 in
Width
4-3/4 in
Length
3-1/4 in
Details
Application
Chevrolet 2005-04, GMC 2005-04, Workhorse 2005, Workhorse Custom Chassis 2005
Terminal Type
Blade
Number of Terminals
13
Connector Gender
Female
Item
Glow Plug Relay Module
Terminal Gender
Male
Description
Glow Plug Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.