
Glow Plug Module, 904-310
Mfr # 904-310
Zoro # G8308807
original price: $226.99
8% off
new price: $206.99
/ea
Free Shipping & Returns
Key Features
Width
4-1/2 in
Height
1.1 in
Application
Dodge 2009-07, Freightliner 2009-07, Jeep 2009-07, Mercedes-Benz 2022-05
Length
3-1/4 in
Terminal Type
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
904-310
Zoro #
G8308807
UPC #
19495433651
Country of Origin
Unknown
Dimensions
Width
4-1/2 in
Height
1.1 in
Length
3-1/4 in
Details
Application
Dodge 2009-07, Freightliner 2009-07, Jeep 2009-07, Mercedes-Benz 2022-05
Terminal Type
Blade
Item
Diesel Glow Plug Module
Connector Gender
Female
Terminal Gender
Male
Number of Terminals
13
Description
Glow Plug Module
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.