
Glow Plug Relay
Mfr # 904-100
Zoro # G112441453
product price: $84.89
/ea
Free Shipping & Returns
Key Features
Terminal Type
Blade
Amperage Rating
100 68
Terminal Gender
Male
Cover Material
Plastic
Mounting Type
Plug in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
904-100
Zoro #
G112441453
UPC #
19495929444
Country of Origin
Unknown
Dimensions
Width
1.1 in
Height
1.6 in
Length
1.1 in
Details
Terminal Type
Blade
Amperage Rating
100 68
Terminal Gender
Male
Cover Material
Plastic
Mounting Type
Plug in
Terminal Quantity
4
Includes
1 Glow Plug Relay
Description
Direct replacement - this diesel glow plug relay is designed to match the fit and function of the original relay on specified vehicles;Ideal solution - this relay is a reliable replacement for an original part that is damaged or has failed due to fatigue;Durable construction - this relay is made from quality components to ensure reliable performance and a long service life;Trustworthy quality - backed by team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.