Zoro Homepage

Grade 5, 3/8"-24 Zinc Plated 1 in L

  • Mfr # 175-210

  • Zoro # G2283510


product price: $28.55
/ea

Key Features

External Hex Drive
Grade 5 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175-210
Zoro #
G2283510
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
3/8"-24
Fastener Length
1 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 5
Material
Steel
Finish
Zinc Plated
Item
Hex Head Cap Screw

Description

This DORMAN Grade 5 3/8"-24 Zinc Plated 1 in L is made of steel and has a zinc plated finish. It has a thread size of 3/8"-24 and is measured in inches.

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.