
Grade 8 Class 109 Washers With 12 Each M6 M8 And 10 Each M10 M12 Flat And Split Lock Washers
Mfr # 799-335D
Zoro # G207161525
product price: $7.99
/eaKey Features
Washer Maximum Outside Diameter
0.93 in
Grade Type
Regular
Washer Minimum Inside Diameter
0.25 in
Metric Or SAE
Both
Fastener Category
Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
799-335D
Zoro #
G207161525
UPC #
885484971684
Country of Origin
China
Dimensions
Washer Maximum Outside Diameter
0.93 in
Washer Minimum Inside Diameter
0.25 in
Washer Minimum Thickness
0.06 in
Washer Minimum Outside Diameter
0.46 in
Washer Maximum Thickness
0.1 in
Washer Maximum Inside Diameter
0.5 in
Details
Grade Type
Regular
Metric Or SAE
Both
Fastener Category
Washer
Case Color
Transparent
Washer Name
Split Lock
Case Material
Plastic
Includes
88 Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.