Zoro Homepage

Grill Retainer, 963-634

  • Mfr # 963-634

  • Zoro # G8232245


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Shaft Diameter
0.27 in
Color
Noir
Outside Diameter
0.74 in
Overall Length
0.55 in
Center Groove Diameter
0.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
963-634
Zoro #
G8232245
UPC #
37495881456
Country of Origin
Unknown

Dimensions

Shaft Diameter
0.27 in
Outside Diameter
0.74 in
Overall Length
0.55 in
Center Groove Diameter
0.2 in
Head Diameter
0.735 in

Details

Color
Noir
Includes
2 Retainers
Material
Plastic

Description

Grill Retainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.