
Handle, Door, Exterior, Front, Lh, Chrome
Mfr # 760-5205
Zoro # G914590847
product price: $49.69
/eaKey Features
Width
1.25 in
Length
6.37 in
Lens Color
Chrome
Material
Metal
Type
Exterior Door Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
760-5205
Zoro #
G914590847
UPC #
-
Country of Origin
Unknown
Dimensions
Width
1.25 in
Length
6.37 in
Details
Lens Color
Chrome
Material
Metal
Type
Exterior Door Handle
Finish
Semi-Rough, Smooth
Key Lock Hole
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.