Zoro Homepage

Harmonic Balancer, 594-508

  • Mfr # 594-508

  • Zoro # G8239053


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Depth
48.5 mm
Inside Diameter
15 mm
Color
Black
Features
Degree Markings; Stress-Resistant Rubber Bond
Outside Diameter
156 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
594-508
Zoro #
G8239053
UPC #
37495364539
Country of Origin
Unknown

Dimensions

Depth
48.5 mm
Inside Diameter
15 mm
Outside Diameter
156 mm
Mounting Hole Dia.
52 mm

Details

Color
Black
Features
Degree Markings; Stress-Resistant Rubber Bond
Application
Hyundai Santa Fe 2009-07, Kia Magentis 2009-05, Kia Optima 2010-06, Kia Rondo 2010-07
Item
Harmonic Balancer Assembly
Drive Belt Type
Serpentine
Number of Pulley Grooves
6
Number of Mounting Holes
1
Grade
Regular

Description

Harmonic Balancer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.