
Hazard Warning Switch, 924-604
Mfr # 924-604
Zoro # G6660724
product price: $33.29
/eaKey Features
Material
Plastic
Color
Black
Voltage
12 VDC
Includes
1 Switch
Illuminated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
924-604
Zoro #
G6660724
UPC #
19495212089
Country of Origin
China
Details
Material
Plastic
Color
Black
Voltage
12 VDC
Includes
1 Switch
Illuminated
Yes
Item
Hazard Warning Switch
Terminal Type
Blade
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.