Zoro Homepage

Hazard Warning Switch, 924-608

  • Mfr # 924-608

  • Zoro # G6658642


product price: $22.99
/ea

Key Features

Connector Type
Pressure Contact
Voltage
12V
Material
Plastic
Color
Black
Vehicle Fit
Chevrolet 2005-98, GMC 2004-98, Oldsmobile 2001-98
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
924-608
Zoro #
G6658642
UPC #
19495255963
Country of Origin
China

Details

Item
Hazard Warning Switch
Connector Type
Pressure Contact
Voltage
12V
Material
Plastic
Color
Black
Vehicle Fit
Chevrolet 2005-98, GMC 2004-98, Oldsmobile 2001-98

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.