Zoro Homepage

HEADLAMP RETAINER

  • Mfr # 42429

  • Zoro # G112537644


product price: $15.29
/ea

Key Features

Housing Color
Noir
Includes
1 - Left Side Retainer 1- Right Side Retainer
Lens Color
Noir
Width
1.23 in
Longitud total (in)
0.168 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42429
Zoro #
G112537644
UPC #
37495424295
Country of Origin
China

Dimensions

Width
1.23 in
Overall Height (in)
5.79 in.
Inside Diameter
0.65 in
Overall Length (In)
0.168 in.

Details

Housing Color
Noir
Includes
1 - Left Side Retainer 1- Right Side Retainer
Lens Color
Noir
Longitud total (in)
0.168 in.

Description

Ideal replacement - this headlight bulb retainer is a direct replacement for the original part when it becomes damaged or is missing;Durable materials - this part is precision-made from quality materials to withstand a range of temperatures and conditions for durability;Convenient solution - offers original equipment fit and function at a competitive price;Quality tested - this part has undergone try-on testing to ensure a quality fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.