Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HEADPHONES

  • Mfr # 10-0500F

  • Zoro # G312513974


product price: $68.35
/ea

Key Features

Frequency Range (kHz)
20Hz- 20kHz
Headphone Style
Over The Head
Plug Size
2.5 mm
Output Impedance
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-0500F
Zoro #
G312513974
UPC #
19495755432
Country of Origin
China

Dimensions

Plug Size
2.5 mm

Details

Frequency Range (kHz)
20Hz- 20kHz
Headphone Style
Over The Head
Item
1 Set Headphones
Output Impedance
8

Description

Automatically syncs to vehicles entertainment systems for easy use;Includes auxiliary jack to connect to MP3 players or smartphones;Earpieces fold flat for easy storage;Includes headphones and storage case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.