Heat Shrink Tube Assortment, 3/8 in, 1/4 in, 1/2 in, 1 in, Blue, Red, Yellow, 6 in
- Mfr # 85686
- Zoro # G712441693
product price:Â
$
6.99
/ea
Sold in multiples of 5 for
$34.95
Key Features
Material
PVC
Color
Blue, Red, Yellow
Length
6 in
Use with Wire Size
4 to 2 AWG, 12 to 10 AWG, 16 to 14 AWG, 8 to 4 AWG
Shrink Tubing I.D. Before Shrinking
3/8 in, 1/4 in, 1/2 in, 1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 85686
- Zoro #
- G712441693
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Length
- 6 in
- Use with Wire Size
- 4 to 2 AWG, 12 to 10 AWG, 16 to 14 AWG, 8 to 4 AWG
Details
- Item
- Heat Shrink Tube Assortment
- Material
- PVC
- Color
- Blue, Red, Yellow
- Shrink Tubing I.D. Before Shrinking
- 3/8 in, 1/4 in, 1/2 in, 1 in
Description
Ideal solution - this heat shrink tubing is perfect for electrical repairs, accessory installations, and other applications;Convenient sizes - available in a variety of sizes and types so you can buy exactly what you need for the job;Durable construction - manufactured from quality materials for reliable service;Versatile applications - can be used in a variety of repairs, custom installations, and household, industrial and commercial applications
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.