Zoro Homepage

Heater Hose Assembly, 626-537

  • Mfr # 626-537

  • Zoro # G8281762


product price: $54.55
/ea

Key Features

Includes
Clamps
Length
14 in
Color
Natural
Material
Aluminum; Rubber
Vehicle Fit
Ford Expedition 2008-07, Lincoln Navigator 2008-07
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626-537
Zoro #
G8281762
UPC #
37495830324
Country of Origin
China

Dimensions

Length
14 in
Inside Dia.
0.63 in; 0.63 in; 0.63 in
Exterior Dia.
0.88 in; 0.88 in; 0.88 in

Details

Includes
Clamps
Color
Natural
Material
Aluminum; Rubber
Vehicle Fit
Ford Expedition 2008-07, Lincoln Navigator 2008-07
Type
Branched
Pressure Rating
100 psi
Fitting Type
Quick Disconnect x Quick Disconnect x Quick Disconnect
Grade
Regular
Position
Outlet
Number of Branches
3
Item
Heater Hose Assembly

Description

Heater Hose Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.