Zoro Homepage

Heater Hose Assembly, 626-543

  • Mfr # 626-543

  • Zoro # G8302306


original price: $77.05
9% off
new price: $69.35
/ea

Key Features

Length
10.55 in
Height
2.91 in
Width
0.89 in
Exterior Dia.
0.29 in
Vehicle Fit
Buick 2004, Cadillac 2006-02, Chevrolet 2007-99, GMC 2007-99, Hummer 2007-03, Isuzu 2004-03
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626-543
Zoro #
G8302306
UPC #
885484375048
Country of Origin
China

Dimensions

Length
10.55 in
Height
2.91 in
Width
0.89 in
Exterior Dia.
0.29 in
Inside Dia.
1/4 in

Details

Vehicle Fit
Buick 2004, Cadillac 2006-02, Chevrolet 2007-99, GMC 2007-99, Hummer 2007-03, Isuzu 2004-03
Item
Coolant Air Bleed Pipe

Description

Heater Hose Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.