Zoro Homepage

Heater Hose Assembly, 626-565

  • Mfr # 626-565

  • Zoro # G8227853


product price: $52.59
/ea

Key Features

Length
21 in
Material
Steel
Color
Black
Type
Dual I.D.
Vehicle Fit
Volkswagen Beetle 2005-99
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626-565
Zoro #
G8227853
UPC #
885484633810
Country of Origin
China

Dimensions

Length
21 in
Inside Dia.
0.54 in; 0.54 in
Exterior Dia.
0.64 in; 0.64 in

Details

Material
Steel
Color
Black
Type
Dual I.D.
Vehicle Fit
Volkswagen Beetle 2005-99
Fitting Type
Hose x Hose
Pressure Rating
100 psi
Grade
Regular
Item
Heater Hose Assembly
Number of Branches
2

Description

Heater Hose Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.