Zoro Homepage

Hex Head 18 MNPT x 0437 Hex Head End

  • Mfr # 785-420D

  • Zoro # G307052464


product price: $4.15
/ea
Sold in multiples of 2 for $8.30

Key Features

Color
Brass
Material
Brass
Basic Pipe Fitting Shape
Circular
Pipe Fitting Connection Type
Male Thread
Inside Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
785-420D
Zoro #
G307052464
UPC #
885484912595
Country of Origin
India

Dimensions

Inside Diameter
1/4 in
Axis 1 Length
0.55 in

Details

Color
Brass
Material
Brass
Basic Pipe Fitting Shape
Circular
Pipe Fitting Connection Type
Male Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.