Hex Nut, 1/2"-20, Grade 8
Mfr # 962-023
Zoro # G1810764
product price: $7.75
/eaSold in multiples of 2 for $15.50
Key Features
Thread Size
1/2"-20
Material Grade/Class
Grade 8
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
962-023
Zoro #
G1810764
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
1/2"-20
Details
Item
Hex Nut
Material Grade/Class
Grade 8
System of Measurement
Inch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.