
Hex Nut, 1/4"-20, Steel
Mfr # 962-510D
Zoro # G907040236
product price: $4.29
/eaSold in multiples of 2 for $8.58
Key Features
Thread Size
1/4"-20
Material
Steel
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
962-510D
Zoro #
G907040236
UPC #
885484892361
Country of Origin
China
Dimensions
Thread Size
1/4"-20
Details
Item
Hex Nut
Material
Steel
System of Measurement
Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.