Zoro Homepage

Hex Nut, 1/4"-28, Steel

  • Mfr # 962-810D

  • Zoro # G407040286


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Thread Size
1/4"-28
Material
Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
962-810D
Zoro #
G407040286
UPC #
885484893627
Country of Origin
China

Dimensions

Thread Size
1/4"-28

Details

Item
Hex Nut
Material
Steel
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.