Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, 3/8"-24, Steel, Zinc Plated

  • Mfr # 962-022D

  • Zoro # G307040423


product price: $5.75
/ea
Sold in multiples of 2 for $11.50

Key Features

Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
962-022D
Zoro #
G307040423
UPC #
885484892798
Country of Origin
China

Dimensions

Thread Size
3/8"-24

Details

Item
Hex Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.