Zoro Homepage

Hex Nut, 5/16"-18, Steel

  • Mfr # 784-756D

  • Zoro # G207024455


product price: $3.65
/ea
Sold in multiples of 2 for $7.30

Key Features

Thread Size
5/16"-18
Material
Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
784-756D
Zoro #
G207024455
UPC #
885484914582
Country of Origin
China

Dimensions

Thread Size
5/16"-18

Details

Item
Hex Nut
Material
Steel
System of Measurement
Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.