Zoro Homepage

Hex Nut, 5/16"-24, Grade 5

  • Mfr # 914-011

  • Zoro # G1989571


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Thread Size
5/16"-24
Material Grade/Class
Grade 5
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
914-011
Zoro #
G1989571
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
5/16"-24

Details

Item
Hex Nut
Material Grade/Class
Grade 5
System of Measurement
Inch

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.