Zoro Homepage

Hex Nut, 5/16"-24, Steel

  • Mfr # 962-811D

  • Zoro # G107040395


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Thread Size
5/16"-24
Material
Steel
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
962-811D
Zoro #
G107040395
UPC #
885484893139
Country of Origin
China

Dimensions

Thread Size
5/16"-24

Details

Item
Hex Nut
Material
Steel
System of Measurement
Inch

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer, and Chromium (hexavalent compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.