Hex Nut, 5/8"-11, Grade 5
Mfr # 810-016
Zoro # G100678281
product price: $16.15
/eaKey Features
Thread Size
5/8"-11
Material Grade/Class
Grade 5
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
810-016
Zoro #
G100678281
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
5/8"-11
Details
Item
Hex Nut
Material Grade/Class
Grade 5
System of Measurement
Inch
Description
Hex Nut-Grade 5-Thread Size 5/8-11 Heigh
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.