Hex Nut, 7/16"-20, Grade 5
Mfr # 215-013
Zoro # G1951342
product price: $29.99
/eaKey Features
Thread Size
7/16"-20
Material Grade/Class
Grade 5
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215-013
Zoro #
G1951342
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
7/16"-20
Details
Item
Hex Nut
Material Grade/Class
Grade 5
System of Measurement
Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.