Hex Nut, 9/16"-12, Grade 5
Mfr # 215-017
Zoro # G1953853
product price: $45.85
/eaKey Features
Thread Size
9/16"-12
Material Grade/Class
Grade 5
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215-017
Zoro #
G1953853
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
9/16"-12
Details
Item
Hex Nut
Material Grade/Class
Grade 5
System of Measurement
Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.