Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hid Ballast, 601-092

  • Mfr # 601-092

  • Zoro # G8303934


product price: $285.99
/ea
Free Shipping & Returns

Key Features

Includes
11 in Wiring Harness
Width
3 in
Length
5 in
Thickness
3/4 in
Application
Land Rover 2009-05, Lexus 2008-04, Porsche 2012-09, Toyota 2010-04
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601-092
Zoro #
G8303934
UPC #
885484346062
Country of Origin
Unknown

Dimensions

Width
3 in
Length
5 in
Thickness
3/4 in

Details

Includes
11 in Wiring Harness
Application
Land Rover 2009-05, Lexus 2008-04, Porsche 2012-09, Toyota 2010-04
Color
Silver
Material
Aluminum
Number of Wires
2
Wire Gauge
22
Item
HID Control Module
Number of Connectors
1
Number of Terminals
2
Positions
Front
Terminal Type
Blade

Description

Hid Ballast

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.