
High Intensity Discharge Lighting Ballast, 601-055
Mfr # 601-055
Zoro # G7331884
product price: $303.99
/ea
Free Shipping & Returns
Key Features
Body Color
Silver
Body Material
Aluminum
Includes
1 High intensity Discharge Igniter
Body Length
4 in
Terminal Type
Blade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
601-055
Zoro #
G7331884
UPC #
37495606424
Country of Origin
United States
Dimensions
Body Length
4 in
Body Width
3 in
Body Thickness
1 in
Details
Body Color
Silver
Body Material
Aluminum
Includes
1 High intensity Discharge Igniter
Terminal Type
Blade
Connector Quantity
1
Terminal Quantity
M6 -1.0
Electronic Component Replacement Type
Complete Control Module
Item
High Intensity Discharge Igniter
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.