Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Intensity Discharge Lighting Ballast, 601-057

  • Mfr # 601-057

  • Zoro # G7317500


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Terminal Type
Blade
Body Width
4.5 in
Includes
1 High intensity Discharge Igniter
Body Length
4 in
Connector Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601-057
Zoro #
G7317500
UPC #
885484450974
Country of Origin
United States

Dimensions

Body Width
4.5 in
Body Length
4 in
Body Thickness
0.75 in

Details

Terminal Type
Blade
Includes
1 High intensity Discharge Igniter
Connector Quantity
2
Body Color
Silver
Body Material
Aluminum
Terminal Quantity
2
Electronic Component Replacement Type
Complete Control Module
Item
High Intensity Discharge Igniter

Description

Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.