
High Pressure Oil Rail Ball Installation Tool, 904-293T (Discontinued)
- Mfr # 904-293T
- Zoro # G7627652
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
904-293T
Zoro #
G7627652
UPC #
37495236195
Country of Origin
China
Dimensions
Length
38.1 in
Width
26.6 in
Height
23 in
Details
Material
Metal
Item
High Pressure Oil Rail Ball Installation Tool
Vehicle Fit
Ford 2010-04
Color
Black
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.