Zoro Homepage

Hitch Pin Clip-Wire Dia .093 In Drill Ho

  • Mfr # 121-002

  • Zoro # G100620297


product price: $20.99
/ea

Key Features

Pin Item
Cotter Pin
Pin Type
Hitch Pin Clip
System of Measurement
Inch
Cotter Pin Type
Hitch Pin Clip
Pin Diameter
0.093 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121-002
Zoro #
G100620297
UPC #
-
Country of Origin
Unknown

Dimensions

Pin Diameter
0.093 in
Shank Length
1-5/8 in
Pin Dia.
0.093 in
Fastener Length
1 5/8 in

Details

Item
Cotter Pin
Pin Item
Cotter Pin
Pin Type
Hitch Pin Clip
System of Measurement
Inch
Cotter Pin Type
Hitch Pin Clip
Cotter Pin Style
Hitch Pin
Basic Material
Zinc

Description

Hitch Pin Clip-Wire Dia .093 In Drill Ho

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.