Zoro Homepage

Hood Latch Assembly, 42411

  • Mfr # 42411

  • Zoro # G5337532


product price: $45.59
/ea

Key Features

Color
Black
Finish
Matte
Material
Steel; Nylon; Rubber
Length
2.95 in
Application
Jeep Wrangler 2017-07, Jeep Wrangler JK 2018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42411
Zoro #
G5337532
UPC #
37495424110
Country of Origin
China

Dimensions

Length
2.95 in

Details

Color
Black
Finish
Matte
Material
Steel; Nylon; Rubber
Application
Jeep Wrangler 2017-07, Jeep Wrangler JK 2018
Item
Hood Latch Assembly
Fit Type
Specific
Attachment Method
Bolt

Description

Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.