
Hood Latch Cable, 912-220
Mfr # 912-220
Zoro # G8299497
product price: $28.95
/eaKey Features
Includes
Handle
Length
11.6 in
Vehicle Fit
Ford Focus 2018-12
Positions
Front
Outer Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
912-220
Zoro #
G8299497
UPC #
37495610773
Country of Origin
Unknown
Dimensions
Length
11.6 in
Details
Includes
Handle
Vehicle Fit
Ford Focus 2018-12
Positions
Front
Outer Material
Plastic
Cable Material
Steel
Item
Secondary Hood Latch Cable
Description
Hood Latch Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.