Zoro Homepage

Hood Latch Kit, 315-5401

  • Mfr # 315-5401

  • Zoro # G8160617


product price: $35.95
/ea

Key Features

Includes
Latch; Catch; Nut; Bolt; Bracket
Length
9 in
Material
Rubber; Plastic; Metal
Color
Black
Universal Fit
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
315-5401
Zoro #
G8160617
UPC #
19495423195
Country of Origin
Unknown

Dimensions

Length
9 in

Details

Includes
Latch; Catch; Nut; Bolt; Bracket
Material
Rubber; Plastic; Metal
Color
Black
Universal Fit
No
Attachment Type
Screw
Vehicle Fit
Kenworth 2010-03, Kenworth 1996-87
Item
Hood Latch Kit

Description

Hood Latch Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.