Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hood Prop Retainer, 45388

  • Mfr # 45388

  • Zoro # G8161843


original price: $8.79
10% off
new price: $7.89
/ea

Key Features

Material
Plastic
Application
Nissan Altima 2006-02
Color
Black
Universal Fit
No
Compatible Rod Size
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45388
Zoro #
G8161843
UPC #
37495453882
Country of Origin
Unknown

Dimensions

Compatible Rod Size
5 mm

Details

Material
Plastic
Application
Nissan Altima 2006-02
Color
Black
Universal Fit
No
Item
Hood Prop Rod Retaining Clip

Description

Hood Prop Retainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.