Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hood Release Cable, 912-018

  • Mfr # 912-018

  • Zoro # G8315256


product price: $35.59
/ea

Key Features

Length
64-1/2 in
Includes
Handle
Vehicle Fit
Chevrolet Equinox 2009-05, Saturn Vue 2007-02
Cable Material
Steel
Outer Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
912-018
Zoro #
G8315256
UPC #
19495228059
Country of Origin
Unknown

Dimensions

Length
64-1/2 in

Details

Includes
Handle
Vehicle Fit
Chevrolet Equinox 2009-05, Saturn Vue 2007-02
Item
Hood Release Cable
Cable Material
Steel
Outer Material
Plastic

Description

Hood Release Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.