Zoro Homepage

Hood Release Cable, 912-086

  • Mfr # 912-086

  • Zoro # G8295988


product price: $67.39
/ea

Key Features

Length
86.4 in
Includes
Handle
Vehicle Fit
Dodge Ram 1500 2005-94, Dodge Ram 2500 2005-94, Dodge Ram 3500 2005-94
Outer Material
Plastic
Cable Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
912-086
Zoro #
G8295988
UPC #
19495488149
Country of Origin
Unknown

Dimensions

Length
86.4 in

Details

Includes
Handle
Vehicle Fit
Dodge Ram 1500 2005-94, Dodge Ram 2500 2005-94, Dodge Ram 3500 2005-94
Item
Hood Release Cable
Outer Material
Plastic
Cable Material
Steel

Description

Hood Release Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.