
Hood Release Cable, 912-090
Mfr # 912-090
Zoro # G6647829
product price: $54.19
/eaKey Features
Length
89.57 in
Vehicle Fit
Toyota Sienna 2010-04
Cable Material
Steel
Outer Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
912-090
Zoro #
G6647829
UPC #
019495488187
Country of Origin
China
Dimensions
Length
89.57 in
Details
Vehicle Fit
Toyota Sienna 2010-04
Item
Hood Release Cable
Cable Material
Steel
Outer Material
Plastic
Description
Restore and maintain the quick, easy opening of your hood with Dorman's Hood Release Cable. Constructed of high-quality stainless steel, it naturally resists corrosion. Plus, it's engineered to counteract the wear and tear that can lead to snapping and sticking.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.