
Hood Release Cable, 912-201
Mfr # 912-201
Zoro # G8299743
product price: $77.99
/ea
Free Shipping & Returns
Key Features
Length
87.1 in
Includes
Handle
Vehicle Fit
Dodge Ram 1500 2008-06, Dodge Ram 2500 2009-06, Dodge Ram 3500 2010-06
Outer Material
Plastic
Cable Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
912-201
Zoro #
G8299743
UPC #
37495608800
Country of Origin
Unknown
Dimensions
Length
87.1 in
Details
Includes
Handle
Vehicle Fit
Dodge Ram 1500 2008-06, Dodge Ram 2500 2009-06, Dodge Ram 3500 2010-06
Item
Hood Release Cable
Outer Material
Plastic
Cable Material
Steel
Description
Hood Release Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.