
HOOD RETAINER, 10PK
Mfr # 700-363
Zoro # G712443680
product price: $8.39
/pk 10, $0.84/eaKey Features
Universal Or Specific Fit
Universal
Color
Black
Length
0.75 in
Head Diameter
2 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700-363
Zoro #
G712443680
UPC #
19495023630
Country of Origin
China
Dimensions
Length
0.75 in
Head Diameter
2 in
Fastener Hole Size
0.25 in
Details
Universal Or Specific Fit
Universal
Color
Black
Item
Hood Insulator Retainers
Material
Plastic
Description
Ideal replacement - this hood insulation clip matches the fit and function of the original equipment clip for this vehicle application;Quality materials - this clip is made for durability over a range of temperatures and conditions;Versatile design - this hood insulation clip can be used to secure other automotive trim;Excellent value - this part offers original equipment quality at a competitive cost
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.