Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HORN DISC

  • Mfr # 49323

  • Zoro # G312448436


product price: $34.45
/ea

Key Features

Terminal Quantity
2
Horn Frequency
High
Voltage
12 V
Wire Gauge Measurement
15ga
Includes
1 Jumper Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49323
Zoro #
G312448436
UPC #
-
Country of Origin
China

Details

Terminal Quantity
2
Horn Frequency
High
Voltage
12 V
Wire Gauge Measurement
15ga
Includes
1 Jumper Wire

Description

Versatile uses - this single tone, 12V metal horn can be used to replace a failed or missing original equipment horn on a car or truck, or to add one to a motorcycle, scooter, ATV, or golf cart;Simple installation - ready to be wired into an existing harness and comes complete with a corrosion-resistant, cadmium-plated bracket that allows various installation locations;Durable construction - metal construction helps generate a loud, high-pitched single tone while withstanding vibration and underhood heat;Trustworthy quality - backed by a team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.