Zoro Homepage

Hub Assembly, 930-612

  • Mfr # 930-612

  • Zoro # G7810504


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Includes
Anti Lock Brake Sensor; Wheel Studs; Flange
Features
Anti Lock Braking System
Vehicle Fit
Chevrolet 2012-04, Pontiac 2010-05, Saturn 2009-07
Offset
39 mm
Wheel Pilot Dia.
65 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930-612
Zoro #
G7810504
UPC #
885484572690
Country of Origin
China

Dimensions

Wheel Pilot Dia.
65 mm
Bolt Circle Dia.
110 mm
Flange Dia.
155 mm
Hub Pilot Dia.
90 mm
Bolt Hole Dia.
12 mm
Brake Pilot Dia.
65.5 mm
Wheel Stud Size
12 mm

Details

Includes
Anti Lock Brake Sensor; Wheel Studs; Flange
Features
Anti Lock Braking System
Vehicle Fit
Chevrolet 2012-04, Pontiac 2010-05, Saturn 2009-07
Offset
39 mm
Number of Terminals
2
Positions
Front
Number of Splines
30
Number of Bolt Holes
3
Bearing Generation
Gen3
Flange Shape
Triangular
Connector Gender
Female
Item
Wheel Bearing and Hub Assembly
Terminal Gender
Male
Number of Connectors
1

Description

Hub Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.