Zoro Homepage

Hub Assembly, 930-617

  • Mfr # 930-617

  • Zoro # G7820277


product price: $117.99
/ea
Free Shipping & Returns

Key Features

Flange Diameter
4.33 in
Brake Pilot Diameter
3.35 in
Bolt Circle Diameter
5 in
Flange Bolt Hole Quantity
4
Connector Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
930-617
Zoro #
G7820277
UPC #
885484572898
Country of Origin
China

Dimensions

Flange Diameter
4.33 in
Brake Pilot Diameter
3.35 in
Bolt Circle Diameter
5 in
Wheel Stud Size
12 mm
Hub Pilot Diameter
2.83 in
Wheel Pilot Diameter
2.81 in
Flange Bolt Hole Diameter
0.33 in

Details

Flange Bolt Hole Quantity
4
Connector Quantity
1
Flange Offset
1.9 in
Wheel Studs Included
Yes
Flange Shape
Rectangular
Anti Lock Braking System
Yes
Anti Lock Braking System Type
Sensor
Connector Terminal Quantity
2
Terminal Gender
Male
Connector Gender
Male
Wheel Stud Quantity
5
Bearing Generation
Gen 3
Spline Quantity
32
Includes
1 Hub Bearing Assembly

Description

Hub Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.