Zoro Homepage

HVAC Heater Control Knob, 76901

  • Mfr # 76901

  • Zoro # G5317004


original price: $10.99
9% off
new price: $9.99
/ea

Key Features

Universal Fit
No
Material
Plastic
Color
Black
Vehicle Fit
Ford 2004-94, Ford 1991-85, Mercury 2001-96
Number of Pieces
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76901
Zoro #
G5317004
UPC #
37495769013
Country of Origin
China

Details

Universal Fit
No
Material
Plastic
Color
Black
Vehicle Fit
Ford 2004-94, Ford 1991-85, Mercury 2001-96
Number of Pieces
3
Grade
Regular
Item
Control Knob Assortment
Control Functions
HVAC
Attachment Method
Push On

Description

Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.